Check Availability
  • Disposable Shirts
  • KLEENGUARD 

    Disposable Shirt, XL, SMS, White, Snaps Closure Type, PK 50

  • Item # 33VA28
  • Mfr. Model # 36214
Disposable Shirt,  XL,  SMS,  White,  Snaps Closure Type,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KLEENGUARD A20 Breathable Particle Protection Shirt is designed to move with you while helping protect against hazardous and non-hazardous dust. Protective garments are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments. These disposable shirts offer superior particle holdout coupled with unmatched comfort. Hip-length shirt features serged seams, five snap closures, open wrists and a mandarin collar.
Show More Close
 

Technical Specifications

Item # 33VA28
Mfr. Model # 36214
UNSPSC #46181526
Shipping Weight 13.5 lbs
Country of Origin Mexico *
Item Disposable Shirt
Size XL
Material SMS
Color White
Closure Type Snaps
Seam Style Serged
Cuff Styles Elastic
Green Environmental Attribute Vendor has a Recycling Take Back Program for the Product
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms