Check Availability
  • KLEENGUARD 

    Collared Disposable Coveralls with Elastic Cuff, Microporous Film Laminate Material, White, 4XL

  • Item # 2WXA3
  • Mfr. Model # 44317
Collared Disposable Coveralls with Elastic Cuff, Microporous Film Laminate Material, White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KLEENGUARDĀ® A40 Disposable Coveralls are designed to protect against hazardous particles and liquids and are ideal for use when workers are in nonstop contact with them during fiberglass manufacturing, tank cleaning, mold remediation, and more. Made of breathable microporous film laminate, these collared coveralls feature elastic wrists and ankles, serged seams, and zipper front. Comfortable coveralls keep out debris, non-hazardous liquid chemicals, and dry particulates.
Show More Close
 

Technical Specifications

Item # 2WXA3
Mfr. Model # 44317
UNSPSC #42131605
Shipping Weight 15.07 lbs
Country of Origin Mexico *
Item Collared Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Collared Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Microporous Film Laminate
Series Kleenguard A40
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Inseam 41-1/2"
Fits Chest Size 31"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms