Check Availability
  • KISSLER 

    Seat Washer for Most Faucets

  • Item # 52NA99
  • Mfr. Model # 1-21/PK
Seat Washer for Most Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NA99
Mfr. Model # 1-21/PK
UNSPSC #40141702
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Seat Washer
Material of Construction Nylon
For Use With Most Faucets
Standards IAPMO, CSA, NSF 61
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).