Check Availability
  • KISSLER 

    Rubber Plunger, Cup Dia. 5", Handle Length 18", 1 EA

  • Item # 31XJ11
  • Mfr. Model # 57-0100
Rubber Plunger, Cup Dia. 5", Handle Length 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XJ11
Mfr. Model # 57-0100
UNSPSC #30181505
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Plunger
Cup Dia. 5"
Handle Length 18"
Plunger Material Rubber
Handle Material Wood
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms