Check Availability
Plastic Stopper, 1-1/4" dia., Chrome
  • KISSLER 

    Plastic Stopper, 1-1/4" dia., Chrome

  • Item # 31XJ16
  • Mfr. Model # 58-2162
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31XJ16
Mfr. Model # 58-2162
UNSPSC #40141738
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Stopper
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-1/4"
Material of Construction - Drains Plastic
Color - Drains Chrome
Type Lavatory
Length (In.) 4-15/16
For Use With Moen Lavatory Faucets
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms