Check Availability
  • KISSLER 

    Plastic Stopper, 1-1/4" dia., Chrome

  • Item # 31XJ15
  • Mfr. Model # 58-1145
Plastic Stopper, 1-1/4" dia., Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XJ15
Mfr. Model # 58-1145
UNSPSC #40141738
Shipping Weight 0.035 lbs
Country of Origin Taiwan *
Item Stopper
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-1/4"
Material of Construction - Drains Plastic
Color - Drains Chrome
Type Lavatory
Length (In.) 3-7/8
For Use With Harcraft Lavatory Faucets
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms