Check Availability
  • KISSLER 

    Plastic Stopper, 1-1/2" dia., White

  • Item # 23YV91
  • Mfr. Model # 58-1114
Plastic Stopper, 1-1/2" dia., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23YV91
Mfr. Model # 58-1114
UNSPSC #40141702
Shipping Weight 0.075 lbs
Country of Origin Taiwan *
Item Stopper
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-1/2"
Material of Construction - Drains Plastic
Color - Drains White
Type Lavatory
Length (In.) 4-3/4
For Use With American Standard
* This product's country of origin is subject to change

Compliance and Restrictions