Check Availability
  • KISSLER 

    Plastic Plunger, Cup Dia. 6", Handle Length 12", 1 EA

  • Item # 31XJ13
  • Mfr. Model # 57-2000
Plastic Plunger, Cup Dia. 6", Handle Length 12", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XJ13
Mfr. Model # 57-2000
UNSPSC #30181505
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Plunger
Cup Dia. 6"
Handle Length 12"
Plunger Material Plastic
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms