Check Availability
  • KISSLER 

    Plastic Face Stopper, 1-1/4" dia., Chrome

  • Item # 32PE96
  • Mfr. Model # 58-1149
Plastic Face Stopper, 1-1/4" dia., Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32PE96
Mfr. Model # 58-1149
UNSPSC #40141738
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Face Stopper
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-1/4"
Material of Construction - Drains Plastic
Color - Drains Chrome
Type Lavatory
Length (In.) 4-1/8
For Use With Kohler Lavatory Sink Drains
Connection Lift
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions