Check Availability
  • KISSLER 

    Plastic, Stainless Steel Stopper, 1-1/4" dia., White

  • Item # 23YV86
  • Mfr. Model # 58-2162
Plastic, Stainless Steel Stopper, 1-1/4" dia., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23YV86
Mfr. Model # 58-2162
UNSPSC #40141702
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Stopper
Product Group - Drains Drain Stoppers
Pipe Dia. - Drains 1-1/4"
Material of Construction - Drains Plastic, Stainless Steel
Color - Drains White
Type Lavatory
Length (In.) 4-15/16
For Use With Moen
* This product's country of origin is subject to change

Compliance and Restrictions