Check Availability
  • KISSLER 

    Brass Drain Assembly, 1-1/4" Pipe Dia., Threaded Connection, 8" Length - Drains

  • Item # 31XJ03
  • Mfr. Model # 08-1005
  • (1)
Brass Drain Assembly, 1-1/4" Pipe Dia., Threaded Connection, 8" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XJ03
Mfr. Model # 08-1005
UNSPSC #40142501
Shipping Weight 0.5 lbs
Country of Origin China *
Item Grid Strainer Drain Assembly
Product Group - Drains Drain Assembly
Pipe Dia. - Drains 1-1/4"
Shape - Drains Round
Material of Construction - Drains Brass
Color - Drains Chrome
Connection - Drains Threaded
Length - Drains 8"
Gauge 22
For Use With Most Lavatory Sink Assemblies
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions