Check Availability
  • KISSLER 

    Brass Drain Assembly, 1-1/4" Pipe Dia., Threaded Connection, 8" Length - Drains

  • Item # 23YV96
  • Mfr. Model # 08-1004
Brass Drain Assembly, 1-1/4" Pipe Dia., Threaded Connection, 8" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23YV96
Mfr. Model # 08-1004
UNSPSC #40141701
Shipping Weight 0.97 lbs
Country of Origin Taiwan *
Item Drain Pop Up Assembly
Product Group - Drains Drain Assembly
Pipe Dia. - Drains 1-1/4"
Shape - Drains Round
Material of Construction - Drains Brass
Color - Drains Chrome
Connection - Drains Threaded
Length - Drains 8"
Grid Material Brass
Gauge 20
Drain Material Brass
For Use With Most Lavatory Faucets
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms