Check Availability
  • KIPP 

    Two Spoke Whl,Revolving Handle,3.15

  • Item # 3GKD4
  • Mfr. Model # K0162.4080XCO
Two Spoke Whl,Revolving Handle,3.15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® hand wheel has lightweight aluminum 2-spoke wheels with a polished finish. Includes revolving handle.
Show More Close
 

Technical Specifications

Item # 3GKD4
Mfr. Model # K0162.4080XCO
UNSPSC #31162801
Catalog Page 2316
Shipping Weight 0.395 lbs
Country of Origin Germany *
Item Two Spoke Handwheel
Diameter 3.15"
Base Dia. (In.) 0.94
Style Revolving Handle
Material Aluminum
Finish Polished
Type Revolving Handle
Bore 0.375"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.