Check Availability
  • KIPP 

    Two Spoke Wheel, No Handle, 3.15, 0.375

  • Item # 3GKC1
  • Mfr. Model # K0162.0080XCO
Two Spoke Wheel, No Handle, 3.15, 0.375
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® hand wheel has lightweight aluminum 2-spoke wheels with a polished finish. No handle.
Show More Close
 

Technical Specifications

Item # 3GKC1
Mfr. Model # K0162.0080XCO
UNSPSC #31162801
Catalog Page 2318
Shipping Weight 0.32 lbs
Country of Origin Germany *
Item Two Spoke Handwheel
Diameter 3.15"
Base Dia. (In.) 0.94
Style No Handle
Material Aluminum
Finish Polished
Type No Handle
Bore 0.375"
* This product's country of origin is subject to change

Welcome Sign In