Check Availability
  • KIPP 

    Toggle Clamp,207 Holding Capacity (Lb.),6.65 Overall Height (In.),3.41 Overall Length (In.)

  • Item # 48TN25
  • Mfr. Model # K0663.006001
Toggle Clamp,207 Holding Capacity (Lb.),6.65 Overall Height (In.),3.41 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vertical toggle clamp from KippĀ® features maintenance-free, high-quality swivel bushings. It allows for a consistent use of force when opening and closing. Optimum stability is achieved through the conical clamping arm with U-profile. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. It features a comfortable polyamide grip. Features 2 to 3 times the holding force with fewer pinch points for safety and durability.
Show More Close
 

Technical Specifications

Item # 48TN25
Mfr. Model # K0663.006001
UNSPSC #27112103
Catalog Page 2317
Shipping Weight 0.681 lbs
Country of Origin Turkey *
Item Toggle Clamp
Type Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.) 207
Overall Height (In.) 6.65
Overall Length (In.) 3.41
Height Under Arm (In.) 1.48
Dia. (In.) 0.21
Base Mounting Centers (In.) 0.55
Arm U-Shaped
Handle 90 Degrees
Spindle Threaded Steel
Thread Size M6
* This product's country of origin is subject to change

Compliance and Restrictions