Check Availability
  • KIPP 

    Toggle Clamp,207 Holding Capacity (Lb.),6.41 Overall Height (In.),3.44 Overall Length (In.)

  • Item # 48TN21
  • Mfr. Model # K0662.106101
Toggle Clamp,207 Holding Capacity (Lb.),6.41 Overall Height (In.),3.44 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vertical toggle clamp from KippĀ® features maintenance-free, high-quality swivel bushings. It allows for a consistent use of force when opening and closing. Optimum stability is achieved through the conical clamping arm with U-profile. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. It features a comfortable polyamide grip. Features 2 to 3 times the holding force with fewer pinch points for safety and durability. This safety interlock model includes an internal bar lock with automatic safety catch.
Show More Close
 

Technical Specifications

Item # 48TN21
Mfr. Model # K0662.106101
UNSPSC #27112103
Catalog Page 2317
Shipping Weight 0.728 lbs
Country of Origin Turkey *
Item Toggle Clamp
Type Flat Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.) 207
Overall Height (In.) 6.41
Overall Length (In.) 3.44
Height Under Arm (In.) 0.97
Dia. (In.) 0.21
Base Mounting Centers (In.) 0.55 x 1.06
Arm U-Shaped
Handle 90 Degrees
Spindle Threaded Stainless Steel
Thread Size M6
Includes Handle Safety Interlock
* This product's country of origin is subject to change

Compliance and Restrictions