Check Availability
  • KIPP 

    Thrust Screw,1 EA

  • Item # 48TN73
  • Mfr. Model # K0667.1041X13
Thrust Screw,1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TN73
Mfr. Model # K0667.1041X13
UNSPSC #27112103
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Thrust Screw
Type Pressure
Dimensions (In.) 4 x 33/64
Surface Tip (In.) 5/64
For Use With Mfr. No. K0661, K0662, K0663, K0664
Characteristics Stainless Steel Body, Tip In POM
Application Metalworking
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions