Check Availability
  • KIPP 

    Thrust Screw,1 EA

  • Item # 48TN56
  • Mfr. Model # K0667.061X175
Thrust Screw,1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TN56
Mfr. Model # K0667.061X175
UNSPSC #27112103
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Thrust Screw
Type Pressure
Dimensions (In.) 6 x 17-1/2
Surface Tip (In.) 11/64
For Use With Mfr. No. K0661, K0662, K0663, K0664
Characteristics Stainless Steel Body, Tip In Brass
Application Metalworking
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In