Check Availability
  • KIPP 

    Star Knob,10-32,Ext,0.39,1.02,SS Insert

  • Item # 3GJN6
  • Mfr. Model # K0154.4A1X10
Star Knob,10-32,Ext,0.39,1.02,SS Insert
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.
Show More Close
 

Technical Specifications

Item # 3GJN6
Mfr. Model # K0154.4A1X10
UNSPSC #31162801
Shipping Weight 0.01 lbs
Country of Origin Germany *
Item Star Grip Knob
Screw Length 0.39"
Thread Size 10-32
Diameter 0.98"
Knob Type Star Grip
Style SS Insert
Material Thermoplastic
Finish Matte Black
Overall Length 1.02"
Type External Thread
* This product's country of origin is subject to change

Compliance and Restrictions