Check Availability
  • KIPP 

    Star Knob, M5, Ext, 0.78, 1.42, SS Insert

  • Item # 3GJL1
  • Mfr. Model # K0154.405X20
Star Knob, M5, Ext, 0.78, 1.42, SS Insert
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.
Show More Close
 

Technical Specifications

Item # 3GJL1
Mfr. Model # K0154.405X20
UNSPSC #31162801
Shipping Weight 0.02 lbs
Country of Origin Germany *
Item Star Grip Knob
Screw Length 0.78"
Thread Size M5
Diameter 0.98"
Knob Type Star Grip
Style SS Insert
Material Thermoplastic
Finish Matte Black
Overall Length 1.42"
Type External Thread
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In