Check Availability
  • KIPP 

    Star Grip Knob,M12,Ext,1.57,2.83,1.99,L

  • Item # 3GJF8
  • Mfr. Model # K0155.412X40
Star Grip Knob,M12,Ext,1.57,2.83,1.99,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.
Show More Close
 

Technical Specifications

Item # 3GJF8
Mfr. Model # K0155.412X40
UNSPSC #31162801
Shipping Weight 0.13 lbs
Country of Origin Germany *
Item Star Grip Knob
Screw Length 1.57"
Thread Size M12
Diameter 1.99"
Knob Type Star Grip
Style L
Material Thermoplastic
Finish Matte Black
Overall Length 2.83"
Type External Thread
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms