Check Availability
  • KIPP 

    Star Grip Knob, M12, Ext, 1.77, 3.35, 2.48, L

  • Item # 3GJE1
  • Mfr. Model # K0155.4121X45
Star Grip Knob, M12, Ext, 1.77, 3.35, 2.48, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.
Show More Close
 

Technical Specifications

Item # 3GJE1
Mfr. Model # K0155.4121X45
UNSPSC #31162801
Shipping Weight 0.17 lbs
Country of Origin Germany *
Item Star Grip Knob
Screw Length 1.77"
Thread Size M12
Diameter 2.48"
Knob Type Star Grip
Style L
Material Thermoplastic
Finish Matte Black
Overall Length 3.35"
Type External Thread
* This product's country of origin is subject to change

Compliance and Restrictions