Check Availability
  • KIPP 

    Star Grip Knob, M5, Ext, 2.36, 2.8, 0.98, L

  • Item # 3DFY7
  • Mfr. Model # K0155.405X60
Star Grip Knob, M5, Ext, 2.36, 2.8, 0.98, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black thermoplastic knobs offer ergonomic design and firm gripping. Ideal for any light to heavy-duty clamping application.
Show More Close
 

Technical Specifications

Item # 3DFY7
Mfr. Model # K0155.405X60
UNSPSC #31162801
Shipping Weight 0.03 lbs
Country of Origin Germany *
Item Star Grip Knob
Screw Length 2.36"
Thread Size M5
Diameter 0.98"
Knob Type Star Grip
Style L
Material Thermoplastic
Finish Matte Black
Overall Length 2.80"
Type External Thread
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In