Check Availability
  • KIPP 

    SS Wing knob,10-24,Natural Polished

  • Item # 6JRZ9
  • Mfr. Model # K0273.1A0
SS Wing knob,10-24,Natural Polished
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JRZ9
Mfr. Model # K0273.1A0
UNSPSC #31162801
Shipping Weight 0.08 lbs
Country of Origin China *
Item Stainless Steel Wing knob
Thread Size 10-24
Knob Type Wing Grip
Style SS Wing
Color Natural Polished
Finish Polished
Overall Height 0.94
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms