Check Availability
  • KIPP 

    SS Star Knob,1/4-20,Natural Polished

  • Item # 6JRX5
  • Mfr. Model # K0150.532A22
SS Star Knob,1/4-20,Natural Polished
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapped, blind-hole, stainless steel knob features star grip and natural polished finish.
Show More Close
 

Technical Specifications

Item # 6JRX5
Mfr. Model # K0150.532A22
UNSPSC #31162801
Shipping Weight 0.11 lbs
Country of Origin China *
Item Stainless Steel Star Knob
Thread Size 1/4-20
Diameter 1.26"
Knob Type Star Grip
Style Style E
Color Natural Polished
Finish Polished
Overall Height 0.79
Type Style E
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms