Check Availability
  • KIPP 

    M8 x 1.25 External Thread Cam Lever, 1-3/16" Screw Length, 24mm W x 110mm Overall Length

  • Item # 32PJ55
  • Mfr. Model # K0646.2521108X30
M8 x 1.25 External Thread Cam Lever, 1-3/16" Screw Length, 24mm W x 110mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32PJ55
Mfr. Model # K0646.2521108X30
UNSPSC #31162807
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Thermoplastic Handle/Steel Components
Thread Size M8 x 1.25
Screw Length 1-3/16"
Finish Matte
Overall Length 110mm
Screw Size 30mm
Width 24mm
* This product's country of origin is subject to change

Compliance and Restrictions