Check Availability
  • KIPP 

    M8 Single Action Cam Handle, 1.30 W x 3.78" Overall Length

  • Item # 3DAD8
  • Mfr. Model # K0005.2501108X25
M8 Single Action Cam Handle, 1.30 W x 3.78" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black matte finish External threads are fixed into the handle
For clamping that requires quick adjustment, and where space is limited. For external thread levers, handle rotation is required for fixed stud insertion/removal for mating application.
Show More Close
 

Technical Specifications

Item # 3DAD8
Mfr. Model # K0005.2501108X25
UNSPSC #31162801
Catalog Page 2320
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Cam Handle
Type Single Action
Material Cast Aluminum
Thread Size M8
Finish Powder Coated
Overall Length 3.78"
Width 1.30
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.