Check Availability
  • KIPP 

    M8 Internal Threads Cam Handle, 1-37/64 Screw Length, 33.2mm W x 108mm Overall Length

  • Item # 20WX97
  • Mfr. Model # K0005.2511108X40
M8 Internal Threads Cam Handle, 1-37/64 Screw Length, 33.2mm W x 108mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX97
Mfr. Model # K0005.2511108X40
UNSPSC #31162801
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size M8
Screw Length 1-37/64
Finish Powder Coated
Overall Length 108mm
Width 33.2mm
* This product's country of origin is subject to change

Compliance and Restrictions