Check Availability
  • CAM Handles
  • KIPP 

    Plastic Cam Handle, Matte, M6 Thread Size, 79.6mm Overall Length

  • Item # 20WZ01
  • Mfr. Model # K0646.1531106X20
Plastic Cam Handle,  Matte,  M6 Thread Size,  79.6mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WZ01
Mfr. Model # K0646.1531106X20
UNSPSC #31162801
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Plastic
Thread Size M6
Screw Length 51/64
Finish Matte
Overall Length 79.6mm
Width 22mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In