Check Availability
  • KIPP 

    M6 Internal Threads Cam Handle, 1-37/64 Screw Length, 21.5mm W x 79.2mm Overall Length

  • Item # 20WX93
  • Mfr. Model # K0005.1511106X40
M6 Internal Threads Cam Handle, 1-37/64 Screw Length, 21.5mm W x 79.2mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX93
Mfr. Model # K0005.1511106X40
UNSPSC #31162801
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size M6
Screw Length 1-37/64
Finish Powder Coated
Overall Length 79.2mm
Width 21.5mm
* This product's country of origin is subject to change

Compliance and Restrictions