Check Availability
  • KIPP 

    M6 External Thread Cam Lever, 22mm W x 79.6mm Overall Length

  • Item # 30HJ24
  • Mfr. Model # K0648.1521106X50
M6 External Thread Cam Lever, 22mm W x 79.6mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HJ24
Mfr. Model # K0648.1521106X50
UNSPSC #31162807
Shipping Weight 0.08 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Steel/Plastic
Thread Size M6
Finish Matte
Overall Length 79.6mm
Width 22mm
* This product's country of origin is subject to change

Compliance and Restrictions