Check Availability
  • KIPP 

    M5 Internal Threads Cam Handle, 1-63/64 Screw Length, 22mm W x 79.6mm Overall Length

  • Item # 20WY99
  • Mfr. Model # K0646.1531105X50
M5 Internal Threads Cam Handle, 1-63/64 Screw Length, 22mm W x 79.6mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WY99
Mfr. Model # K0646.1531105X50
UNSPSC #31162801
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Plastic
Thread Size M5
Screw Length 1-63/64
Finish Matte
Overall Length 79.6mm
Width 22mm
* This product's country of origin is subject to change

Compliance and Restrictions