Check Availability
  • KIPP 

    M5 Internal Threads Cam Handle, 1-63/64 Screw Length, 21.5mm W x 79.2mm Overall Length

  • Item # 20WY23
  • Mfr. Model # K0645.1512005X50
M5 Internal Threads Cam Handle, 1-63/64 Screw Length, 21.5mm W x 79.2mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WY23
Mfr. Model # K0645.1512005X50
UNSPSC #31162801
Shipping Weight 0.17 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Stainless Steel
Thread Size M5
Screw Length 1-63/64
Finish Natural
Overall Length 79.2mm
Width 21.5mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In