Check Availability
  • KIPP 

    Cam Handle

  • Item # 20WX48
  • Mfr. Model # K0005.0511105X30
Cam Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX48
Mfr. Model # K0005.0511105X30
UNSPSC #31162801
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size M5
Screw Length 1-3/16
Finish Powder Coated
Overall Length 59mm
Width 14.4mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In