Check Availability
  • CAM Handles
  • KIPP 

    Cast Aluminum Cam Lever, Powder Coated, M5 Thread Size, 59.1mm Overall Length

  • Item # 49WA60
  • Mfr. Model # K0006.0511105X50
Cast Aluminum Cam Lever,  Powder Coated,  M5 Thread Size,  59.1mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WA60
Mfr. Model # K0006.0511105X50
UNSPSC #31162801
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Cast Aluminum
Thread Size M5
Screw Length 1-31/32"
Finish Powder Coated
Matching Eyebolt Size 1/2-13
Overall Length 59.1mm
Screw Size 50mm
Width 18mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In