Check Availability
  • KIPP 

    M5 External Thread Cam Lever, 22mm W x 79.6mm Overall Length

  • Item # 30HJ35
  • Mfr. Model # K0648.1531105X40
M5 External Thread Cam Lever, 22mm W x 79.6mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HJ35
Mfr. Model # K0648.1531105X40
UNSPSC #31162807
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Stainless Steel/Plastic
Thread Size M5
Finish Matte
Overall Length 79.6mm
Width 22mm
* This product's country of origin is subject to change

Compliance and Restrictions