Check Availability
  • KIPP 

    M4 Internal Threads Cam Handle, 18mm W x 59mm Overall Length

  • Item # 20WX19
  • Mfr. Model # K0005.0501104
M4 Internal Threads Cam Handle, 18mm W x 59mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX19
Mfr. Model # K0005.0501104
UNSPSC #31162801
Shipping Weight 0.04 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size M4
Finish Powder Coated
Overall Length 59mm
Width 18mm
* This product's country of origin is subject to change

Compliance and Restrictions