Check Availability
  • KIPP 

    M3 Internal Threads Cam Handle, 14.4mm W x 41.7mm Overall Length

  • Item # 20WX17
  • Mfr. Model # K0005.9501103
M3 Internal Threads Cam Handle, 14.4mm W x 41.7mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WX17
Mfr. Model # K0005.9501103
UNSPSC #31162801
Shipping Weight 0.025 lbs
Country of Origin Germany *
Item Cam Handle
Type Internal Threads
Material Cast Aluminum
Thread Size M3
Finish Powder Coated
Overall Length 41.7mm
Width 14.4mm
* This product's country of origin is subject to change

Compliance and Restrictions