Check Availability
  • KIPP 

    M3 External Thread Cam Lever, 1-3/16" Screw Length, 14.4mm W x 41.7mm Overall Length

  • Item # 49WA86
  • Mfr. Model # K0006.9511103X30
M3 External Thread Cam Lever, 1-3/16" Screw Length, 14.4mm W x 41.7mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WA86
Mfr. Model # K0006.9511103X30
UNSPSC #31162801
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Cam Lever
Type External Thread
Material Cast Aluminum
Thread Size M3
Screw Length 1-3/16"
Finish Powder Coated
Matching Eyebolt Size 1/2-13
Overall Length 41.7mm
Screw Size 30mm
Width 14.4mm
* This product's country of origin is subject to change

Compliance and Restrictions