Check Availability
  • KIPP 

    Knurled Knob, Ext, 0.78, 2.2, 3/8-16, 1.34

  • Item # 3GFN8
  • Mfr. Model # K0247.3A4X20
Knurled Knob, Ext, 0.78, 2.2, 3/8-16, 1.34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GFN8
Mfr. Model # K0247.3A4X20
UNSPSC #31162801
Shipping Weight 0.08 lbs
Country of Origin Germany *
Item Knurled Knob
Screw Length 0.78"
Thread Size 3/8-16
Diameter 1.34"
Knob Type Novo Grip
Material Thermoplastic
Finish Matte Black
Overall Length 2.20"
Type External Thread
Components Steel
* This product's country of origin is subject to change

Welcome Sign In