Check Availability
  • KIPP 

    Knurled Knob, Int, 1.42, 3/8-16, 1.34

  • Item # 3GFN7
  • Mfr. Model # K0247.3A4
Knurled Knob, Int, 1.42, 3/8-16, 1.34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GFN7
Mfr. Model # K0247.3A4
UNSPSC #31162801
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Knurled Knob
Thread Size 3/8-16
Diameter 1.34"
Knob Type Novo Grip
Material Thermoplastic
Finish Matte Black
Overall Length 1.42"
Type Internal Thread
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms