Check Availability
  • KIPP 

    Knurled Knob,Ext,SS,0.78,2.2,3/8-16,1.34

  • Item # 3GFH9
  • Mfr. Model # K0247.03A4X20
Knurled Knob,Ext,SS,0.78,2.2,3/8-16,1.34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black thermoplastic knobs are ideal for many manual control applications.
Show More Close
 

Technical Specifications

Item # 3GFH9
Mfr. Model # K0247.03A4X20
UNSPSC #31162801
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Knurled Knob
Screw Length 0.78"
Thread Size 3/8-16
Diameter 1.34"
Knob Type Novo Grip
Material Thermoplastic
Finish Matte Black
Overall Length 2.20"
Type External Thread
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions