Check Availability
  • KIPP 

    Indexing Plunger, 23-49/64" L, Knob Style

  • Item # 53EK26
  • Mfr. Model # K0637.10508A6
Indexing Plunger, 23-49/64" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK26
Mfr. Model # K0637.10508A6
UNSPSC #23153308
Shipping Weight 0.196 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-37/64"
Length 23-49/64"
Thread Size 5/8"-11
Pin Dia. 5/16"
Tip Dia. 0.31"
Barrel Dia. 1-17/64"
Tip Length 0.393"
Knob Type Cam Action
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 1.25"
Plunger Dia. 0.314"
* This product's country of origin is subject to change

Compliance and Restrictions