Check Availability
  • KIPP 

    Indexing Plunger,1-7/32" L,Knob Style

  • Item # 53EK20
  • Mfr. Model # K0637.10508121
Indexing Plunger,1-7/32" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK20
Mfr. Model # K0637.10508121
UNSPSC #23153308
Shipping Weight 0.088 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-1/16"
Length 1-7/32"
Thread Size 3/4"-16
Pin Dia. 15/32"
Tip Dia. 0.47"
Barrel Dia. 1-3/8"
Tip Length 0.314"
Knob Type Cam Action
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 1.37"
Plunger Dia. 0.472"
* This product's country of origin is subject to change

Compliance and Restrictions