Check Availability
  • KIPP 

    Indexing Plunger,1-31/64" L,Knob Style

  • Item # 53EK16
  • Mfr. Model # K0637.10506AL
Indexing Plunger,1-31/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK16
Mfr. Model # K0637.10506AL
UNSPSC #23153308
Shipping Weight 0.051 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 63/64"
Length 1-31/64"
Thread Size 3/8"-24
Pin Dia. 15/64"
Tip Dia. 0.23"
Barrel Dia. 25/32"
Tip Length 0.236"
Knob Type Cam Action
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.78"
Plunger Dia. 0.236"
* This product's country of origin is subject to change

Compliance and Restrictions