Check Availability
  • KIPP 

    Indexing Plunger,2-3/4" L,Knob Style

  • Item # 53EJ89
  • Mfr. Model # K0637.10410AO
Indexing Plunger,2-3/4" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EJ89
Mfr. Model # K0637.10410AO
UNSPSC #23153308
Shipping Weight 0.28 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-31/32"
Length 2-3/4"
Thread Size 3/4"-16
Pin Dia. 25/64"
Tip Dia. 0.39"
Barrel Dia. 1-3/8"
Tip Length 0.472"
Knob Type Cam Action
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 1.37"
Plunger Dia. 0.393"
* This product's country of origin is subject to change

Compliance and Restrictions