Check Availability
  • KIPP 

    Indexing Plunger,23-49/64" L,Knob Style

  • Item # 53EJ80
  • Mfr. Model # K0637.10408AN
Indexing Plunger,23-49/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EJ80
Mfr. Model # K0637.10408AN
UNSPSC #23153308
Shipping Weight 0.155 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-37/64"
Length 23-49/64"
Thread Size 5/8"-18
Pin Dia. 5/16"
Tip Dia. 0.31"
Barrel Dia. 1-17/64"
Tip Length 0.393"
Knob Type Cam Action
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 1.25"
Plunger Dia. 0.314"
* This product's country of origin is subject to change

Compliance and Restrictions