Check Availability
  • KIPP 

    Indexing Plunger,1-31/64" L,Knob Style

  • Item # 53EJ50
  • Mfr. Model # K0637.1040510
Indexing Plunger,1-31/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EJ50
Mfr. Model # K0637.1040510
UNSPSC #23153308
Shipping Weight 0.038 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 63/64"
Length 1-31/64"
Thread Size M10
Pin Dia. 3/16"
Tip Dia. 0.19"
Barrel Dia. 25/32"
Tip Length 0.236"
Knob Type Cam Action
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.78"
Plunger Dia. 0.196"
* This product's country of origin is subject to change

Compliance and Restrictions