Check Availability
  • KIPP 

    Indexing Plunger,2-23/64" L,Knob Style

  • Item # 53EH79
  • Mfr. Model # K0348.0608A5
Indexing Plunger,2-23/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EH79
Mfr. Model # K0348.0608A5
UNSPSC #23153308
Shipping Weight 0.071 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-1/16"
Length 2-23/64"
Thread Size 1/2"-13
Pin Dia. 5/16"
Tip Dia. 0.31"
Barrel Dia. 63/64"
Tip Length 0.314"
Knob Type Cam Action
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.98"
Plunger Dia. 0.314"
* This product's country of origin is subject to change

Compliance and Restrictions