Check Availability
  • KIPP 

    Indexing Plunger, 2-23/64" L, Knob Style

  • Item # 53EH54
  • Mfr. Model # K0348.0605101
Indexing Plunger, 2-23/64" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EH54
Mfr. Model # K0348.0605101
UNSPSC #23153308
Shipping Weight 0.044 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 63/64"
Length 2-23/64"
Thread Size M10x1
Pin Dia. 3/16"
Tip Dia. 0.19"
Barrel Dia. 25/32"
Tip Length 0.236"
Knob Type Cam Action
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.78"
Plunger Dia. 0.196"
* This product's country of origin is subject to change

Compliance and Restrictions